714-145
Wago Plugs & Receptacles, 714 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

714-145

Wago Plugs & Receptacles, 714 Series

714-145

Wago Plugs & Receptacles, 714 Series
THT male header
Item Number
714-145
MFG Item Number
7140145
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 714 Series
Item #
714-145
THT male header

714 Series Information

  • Push‑In Female Connectors
  • Integrated Push‑Buttons
  • Ultra Low Profile
  • With Coding and Test Points

Specifications

Specifications
Manufacturer Part Number 7140145
Manufacturer Wago
Product Series 714
Family Series Wago Plugs & Receptacles, 714 Series
Description THT male header
Number of Contacts 15 Pole
Connection Configuration Male
Current Rating 8 A
Voltage 150 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CCA, UR
Comments PCB Connection Type
Net Weight 0.0244 lbs
Gross Weight 0.025 lbs