Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
714C3N15C15
Meltric Plugs & Receptacles
BOX/ANGLE ADAPTER POLY BLUE SIZE 4
MFG Item Number
714C3N15C15
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BOX/ANGLE ADAPTER POLY BLUE SIZE 4
Specifications
Specifications
| Manufacturer Part Number |
714C3N15C15 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX/ANGLE ADAPTER POLY BLUE SIZE 4 1 1/2in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DR100, DR7c, DS100c, DS60, DS7c |
| Comments |
30°, Metal Box, Poly Angle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
714C3N15C15
Meltric Plugs & Receptacles