Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 714C3N20 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Accessory |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Box/Angle Adapter |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Box/Angle Adapter 30 Degree Poly Blue Size 4 2in. Npt |
| Net Weight | 2.82 lbs |
| Gross Weight | 3.065 lbs |