Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
714P0EP2443
Meltric Plugs & Receptacles
HANDLE POLY BLUE SIZE 4 1 1/4in. NPT
MFG Item Number
714P0EP2443
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE POLY BLUE SIZE 4 1 1/4in. NPT
Specifications
Specifications
| Manufacturer Part Number |
714P0EP2443 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE POLY BLUE SIZE 4 1 1/4in. NPT 1.080-1.280in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DB60, DR100, DS100c, DS60 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
714P0EP2443
Meltric Plugs & Receptacles