715C3N20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

715C3N20 Meltric Plugs & Receptacles, Accessory

MFG Item Number
715C3N20

715C3N20 Meltric Plugs & Receptacles, Accessory

MFG Item Number
715C3N20
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
715C3N20
Accessory

Series Information

Specifications

Specifications
Manufacturer Part Number 715C3N20
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Accessory
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With DR150, DS100, DSN150 Series
Comments Box/Angle Adapter 30 Degree Poly Blue Size 5 2in. Npt
Net Weight 3.84 lbs
Gross Weight 4.895 lbs