Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
715C3N25 Meltric Plugs & Receptacles, Accessory
715C3N25 Meltric Plugs & Receptacles, Accessory
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
715C3N25 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DR150, DS100, DSN150 Series |
| Comments |
Box/Angle Adapter 30 Degree Poly Blue Size 5 2 1/2in. Npt |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
715C3N25
Meltric Plugs & Receptacles