Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
715P0FP1 Meltric Plugs & Receptacles, Poly Handle w/Cord Grip, 1-1/2in.NPT,
715P0FP1 Meltric Plugs & Receptacles, Poly Handle w/Cord Grip, 1-1/2in.NPT,
Description
Plugs & Receptacles, Series
Poly Handle w/Cord Grip, 1-1/2in.NPT,
Specifications
Specifications
| Manufacturer Part Number |
715P0FP1 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle w/Cord Grip, 1-1/2in.NPT, 1.260-1.560in. Cable Size |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN20c, DR150, DS100, DSN150 Series |
| Comments |
Handle W/Cord Grip Poly Blue Size 5 1 1/2in. Npt 1.260-1.560 In |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.775 lbs |
715P0FP1
Meltric Plugs & Receptacles