Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
715P0GP2
Meltric Plugs & Receptacles
Handle w/Cord Grip 1.520-1.860,
Description
Plugs & Receptacles, Series
Handle w/Cord Grip 1.520-1.860,
Specifications
Specifications
| Manufacturer Part Number |
715P0GP2 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Handle w/Cord Grip 1.520-1.860, 2in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN20c, DR150, DS100, DSN150 Series |
| Comments |
Handle W/Cord Grip Poly Blue Size 5 2in. Npt 1.520-1.860 In |
| Net Weight |
1.205 lbs |
| Gross Weight |
1.31 lbs |
715P0GP2
Meltric Plugs & Receptacles