715P0S22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

715P0S22 Meltric Plugs & Receptacles, Poly Handle W/ Clamp & Bushing,

MFG Item Number
715P0S22

715P0S22 Meltric Plugs & Receptacles, Poly Handle W/ Clamp & Bushing,

MFG Item Number
715P0S22
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
715P0S22
Poly Handle W/ Clamp & Bushing,

Series Information

Specifications

Specifications
Manufacturer Part Number 715P0S22
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Poly Handle W/ Clamp & Bushing, 1.250in.-1.375in. Cable Range
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With Power Entry Inlets and Outlets
Comments Handle W/Clamp & Bushing Poly Blue Size 5 1.250-1.375 In
Net Weight 1.125 lbs
Gross Weight 1.38 lbs
Alternatives
555P0D35
555P0D35
Meltric Plugs & Receptacles