Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
715P0S25AZT
Meltric Plugs & Receptacles
HANDLE POLY BLUE SIZE 5 1.438-1.562in.
MFG Item Number
715P0S25AZT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE POLY BLUE SIZE 5 1.438-1.562in.
Specifications
Specifications
| Manufacturer Part Number |
715P0S25AZT |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE POLY BLUE SIZE 5 1.438-1.562in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN20c, DR150, DS100, DSN150 |
| Comments |
Handle w/ clamp & bushing |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
715P0S25AZT
Meltric Plugs & Receptacles