Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
715P0S29 Meltric Plugs & Receptacles, Accessory
715P0S29 Meltric Plugs & Receptacles, Accessory
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
715P0S29 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Clamp & Bushing Poly Blue Size 5 1.688-1.812 In |
| Net Weight |
1.04 lbs |
| Gross Weight |
1.3 lbs |
715P0S29
Meltric Plugs & Receptacles