716P0GP2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

716P0GP2 Meltric Plugs & Receptacles, HANDLE w/CORD GRIP POLY BLUE SIZE 6

MFG Item Number
716P0GP2

716P0GP2 Meltric Plugs & Receptacles, HANDLE w/CORD GRIP POLY BLUE SIZE 6

MFG Item Number
716P0GP2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
716P0GP2
HANDLE w/CORD GRIP POLY BLUE SIZE 6

Series Information

Specifications

Specifications
Manufacturer Part Number 716P0GP2
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description HANDLE w/CORD GRIP POLY BLUE SIZE 6 2in. NPT 1.520-1.860 in
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DR250, DS200 Series
Comments 2 in. NPT
Net Weight 1.625 lbs
Gross Weight 1.745 lbs