Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
716P0GP3
Meltric Plugs & Receptacles
Handle, 1.850in. - 2.190in. Cable Range
Description
Plugs & Receptacles, Series
Handle, 1.850in. - 2.190in. Cable Range
Specifications
Specifications
| Manufacturer Part Number |
716P0GP3 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Handle, 1.850in. - 2.190in. Cable Range Poly, W/Cord Grip |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR250, DS200 Series |
| Comments |
Handle W/Cord Grip Poly Blue Size 6 2in. Npt 1.850-2.190 In |
| Net Weight |
1.615 lbs |
| Gross Weight |
1.615 lbs |
716P0GP3
Meltric Plugs & Receptacles