720-0011

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
720-0011 Trumeter Panel Meters & Gauges, 115 VAC,60Hz,99999.9 HRS. MAX,
MFG Item Number
720-0011

720-0011 Trumeter Panel Meters & Gauges, 115 VAC,60Hz,99999.9 HRS. MAX,

MFG Item Number
720-0011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
720-0011
115 VAC,60Hz,99999.9 HRS. MAX,

Series Information

Specifications

Specifications
Manufacturer Part Number 720-0011
Manufacturer Trumeter
Family Series Trumeter Panel Meters & Gauges
Description 115 VAC,60Hz,99999.9 HRS. MAX, NON-RESET,6in. LDS,
Type Time
Display Type Mechanical
Display Digits 6
Nominal Size 0.19 " Digits
Operating Temperature -40-160 °F
Approvals UL, CE
Net Weight 0.62 lbs
Gross Weight 0.675 lbs
Alternatives
720-0007
720-0007
Trumeter Panel Meters & Gauges