Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

720-032 Altech Terminal Blocks, GEOS NS35-350 DIN Rail

MFG Item Number
720-032

720-032 Altech Terminal Blocks, GEOS NS35-350 DIN Rail

MFG Item Number
720-032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
720-032
GEOS NS35-350 DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number 720-032
Manufacturer Altech
Family Series Altech Terminal Blocks
Description GEOS NS35-350 DIN Rail
Length 0.35 m
Perforated No
Width 35 mm
Height 7.5 mm
Comments GEOS NS35-350
Net Weight 0 lbs
Gross Weight 0 lbs