Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72000106 Leuze Light Curtains, ELC100T17-600

MFG Item Number
72000106

72000106 Leuze Light Curtains, ELC100T17-600

MFG Item Number
72000106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
72000106
ELC100T17-600

Series Information

Specifications

Specifications
Manufacturer Part Number 72000106
Manufacturer Leuze
Family Series Leuze Light Curtains
Description Safety light curtain transmitter
Type Transmitter
Voltage 24 VDC
Resolution 17 mm
Operating Range 0.5-3 m
Protected Field (Height) 600 mm
Connection Cable with M12 Connector
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs