Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72001106 Leuze Light Curtains, ELC110R17-600

MFG Item Number
72001106

72001106 Leuze Light Curtains, ELC110R17-600

MFG Item Number
72001106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
72001106
ELC110R17-600

Series Information

Specifications

Specifications
Manufacturer Part Number 72001106
Manufacturer Leuze
Family Series Leuze Light Curtains
Description Safety light curtain receiver
Type Receiver
Voltage 24 VDC
Resolution 17 mm
Protected Field (Height) 600 mm
Response Time 9.5 ms
Output Type PNP
Connection Cable with M12 Connector
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs