Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

721-342/031-000

Wago Terminals

721-342/031-000

Wago Terminals
1-conductor female plug; angled;
MFG Item Number
721-342/031-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
721-342/031-000
1-conductor female plug; angled;

Series Information

Specifications

Specifications
Manufacturer Part Number 721-342/031-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug; angled; 100pct. protected against mismating; clamping collar; 2.5 mm_; Pin
Number of Ports 12
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 1,000 V
Color Light Gray
Approvals UL
Net Weight 0.0463 lbs
Gross Weight 0.046 lbs