72FD14
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72FD14

Hammond Manufacturing Enclosures, 1418 FS Series

72FD14

Hammond Manufacturing Enclosures, 1418 FS Series
60 x 14 For Encl. 72in. H
MFG Item Number
72FD14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
72FD14
60 x 14 For Encl. 72in. H

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 72FD14
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 60 x 14 For Encl. 72in. H STANDING ENCLOS. SIDE MOUNT
Material Steel
Composition Metallic
Panel Type Side
Perforated No
Kit Yes
Nominal Height 72 "
Nominal Width 18 "
Net Weight 33 lbs
Gross Weight 29 lbs
Alternatives
WA72SMP14
WA72SMP14
Wiegmann Enclosures, WA-SMP Series