WA72SMP14
Wiegmann Enclosures, WA-SMP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72SMP14

Wiegmann Enclosures, WA-SMP Series

WA72SMP14

Wiegmann Enclosures, WA-SMP Series
Panels - Side Mounted
MFG Item Number
WA72SMP14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA-SMP Series
Item #
WA72SMP14
Panels - Side Mounted

WA-SMP Series Information


Specifications

Specifications
Manufacturer Part Number WA72SMP14
Manufacturer Wiegmann
Product Series WA-SMP
Family Series Wiegmann Enclosures, WA-SMP Series
Description Panels - Side Mounted
Panel Type Side
Kit Yes
Comments White
Nominal Height 60 "
Nominal Width 14 "
Net Weight 28 lbs
Gross Weight 28 lbs
Alternatives
72FD14
72FD14
Hammond Manufacturing Enclosures, 1418 FS Series