72YFW
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72YFW Hammond Manufacturing Enclosures, 1418 FS Series, 60 x 32 For Encl. 72 x 36

MFG Item Number
72YFW

72YFW Hammond Manufacturing Enclosures, 1418 FS Series, 60 x 32 For Encl. 72 x 36

MFG Item Number
72YFW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
72YFW
60 x 32 For Encl. 72 x 36

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 72YFW
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 60 x 32 For Encl. 72 x 36 STANDING ENCLOS.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit Yes
Comments Inner Full Panel, Single Door Width
Nominal Height 72 "
Nominal Width 36 "
Net Weight 50 lbs
Gross Weight 76 lbs
Alternatives
WA72P36F1
WA72P36F1
Wiegmann Enclosures, WA Series