WA72P36F1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72P36F1 Wiegmann Enclosures, WA Series, FULL PANEL SGL DR FRSTND 60X32 CS -WHT

MFG Item Number
WA72P36F1

WA72P36F1 Wiegmann Enclosures, WA Series, FULL PANEL SGL DR FRSTND 60X32 CS -WHT

MFG Item Number
WA72P36F1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA72P36F1
FULL PANEL SGL DR FRSTND 60X32 CS -WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA72P36F1
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Full-Panel Single Door Freestanding 60X32 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 60 "
Nominal Width 32 "
Net Weight 80 lbs
Gross Weight 80 lbs
Alternatives
72YFW
72YFW
Hammond Manufacturing Enclosures, 1418 FS Series