Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

730-106

Wago Terminals

730-106

Wago Terminals
Socket
Item Number
730-106
MFG Item Number
51110338
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
730-106
Socket

Series Information

Specifications

Specifications
Manufacturer Part Number 51110338
Manufacturer Wago
Family Series Wago Terminals
Description Socket
Number of Ports 6
Max Voltage 1,000 V
Color Gray
Net Weight 0.0271 lbs
Gross Weight 0.027 lbs