Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

730-113

Wago Terminals

730-113

Wago Terminals
Male connector
Item Number
730-113
MFG Item Number
51131447
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
730-113
Male connector

Series Information

Specifications

Specifications
Manufacturer Part Number 51131447
Manufacturer Wago
Family Series Wago Terminals
Description Male connector
Number of Ports 3
Max Voltage 1,000 V
Color Orange
Net Weight 0.0215 lbs
Gross Weight 0.022 lbs