Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Safety Grip Industrial Grade Series Information
| Manufacturer Part Number | 7314C |
|---|---|
| Manufacturer | Eaton |
| Product Series | Safety Grip Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series |
| Description | Eaton safety grip locking connector, 18-10 AWG, 20A, Industrial, 125/250V, Gray, Safety grip, Non-NEMA, Three-pole, Three-wire, Nylon |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Gray |
| Approvals | UL |
| Net Weight | 0.335 lbs |
| Gross Weight | 0.39 lbs |