Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Standard Industrial Grade Series Information
| Manufacturer Part Number | 7327N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Standard Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Standard Industrial Grade Series |
| Description | Eaton safety grip locking flanged inlet, 14-8 AWG, 20A, Industrial, 125/250V, Non-NEMA, Three-pole, Three-wire, Nylon |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Phase | 1 |
| Connection Type | Flanged Inlet |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Gray |
| Approvals | UL |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.25 lbs |