Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
732-0002 Trumeter Timers, 10-80 VDC,MINI,FLUSH,RECTANGULAR,
MFG Item Number
732-0002

732-0002 Trumeter Timers, 10-80 VDC,MINI,FLUSH,RECTANGULAR,

MFG Item Number
732-0002
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
732-0002
10-80 VDC,MINI,FLUSH,RECTANGULAR,

Series Information

Specifications

Specifications
Manufacturer Part Number 732-0002
Manufacturer Trumeter
Family Series Trumeter Timers
Description 10-80 VDC,MINI,FLUSH,RECTANGULAR, 1.45in. X .95in.
Voltage 10-80 VDC
Mounting Panel Mount
Number of Digits 6 Total - 1 Decimal
Time Format Hours
Display Type Mechanical
Termination Spade
Status Indicator No
Resettable No
Approvals CE, UL
Net Weight 0.105 lbs
Gross Weight 0.145 lbs