Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
710-0002 Trumeter Timers, 115 VAC,60Hz,99999.9 HRS. MAX,
MFG Item Number
710-0002

710-0002 Trumeter Timers, 115 VAC,60Hz,99999.9 HRS. MAX,

MFG Item Number
710-0002
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
710-0002
115 VAC,60Hz,99999.9 HRS. MAX,

Series Information

Specifications

Specifications
Manufacturer Part Number 710-0002
Manufacturer Trumeter
Family Series Trumeter Timers
Description 115 VAC,60Hz,99999.9 HRS. MAX, NON-RESET,TERMINALS
Voltage 115 VAC
Mounting Panel Mount
Number of Digits 6 Total - 1 Decimal
Time Format Hours
Display Type Mechanical
Status Indicator No
Resettable No
Approvals CE, UL
Net Weight 0.38 lbs
Gross Weight 0.425 lbs