Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
733-813 Altech Terminal Blocks, AK3 NS35-275 DIN rail with mounting
MFG Item Number
733-813

733-813 Altech Terminal Blocks, AK3 NS35-275 DIN rail with mounting

MFG Item Number
733-813
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
733-813
AK3 NS35-275 DIN rail with mounting

Series Information

Specifications

Specifications
Manufacturer Part Number 733-813
Manufacturer Altech
Family Series Altech Terminal Blocks
Description AK3 NS35-275 DIN rail with mounting standoffs
Length 0.28 m
Perforated No
Width 35 mm
Height 7.5 mm
Comments AK3 NS35-275
Net Weight 0 lbs
Gross Weight 0 lbs