Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-208/008-000

Wago Terminals

734-208/008-000

Wago Terminals
1-conductor female plug; 100pct.
MFG Item Number
734-208/008-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
734-208/008-000
1-conductor female plug; 100pct.

Series Information

Specifications

Specifications
Manufacturer Part Number 734-208/008-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug; 100pct. protected against mismating; Snap-in mounting feet; 1.5 mm_; Pin
Number of Ports 8
Wire Size Range 28-14 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 320 V
Color Orange
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs