Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
738-106 Wago Terminal Blocks, 738 Series, Quadruple-deck PCB terminal block
738-106 Wago Terminal Blocks, 738 Series, Quadruple-deck PCB terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 738 Series
Quadruple-deck PCB terminal block
- PCB Terminal Strips with Screwdriver Actuated Cage Clamps
- High Density, Double Deck Design
- Custom Marking For All Termination Levels
- Angled Conductor Entry
Specifications
Specifications
| Manufacturer Part Number |
51166246 |
| Manufacturer |
Wago |
| Product Series |
738 |
| Family Series |
Wago Terminal Blocks, 738 Series |
| Description |
Quadruple-deck PCB terminal block |
| Number of Levels |
4 |
| Connection Type |
Spring Clamp |
| Number of Poles |
6 |
| Connection Actuation |
Tool |
| Pin Spacing |
10.16 mm |
| Length |
4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
28-12 AWG |
| IEC Voltage |
630 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, cURus |
| Comments |
4 Conductors per Pole |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.081 lbs |
738-106
Wago Terminal Blocks, 738 Series