740
Edwards Signaling Audible Signaling Devices, 740 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
740 Edwards Signaling Audible Signaling Devices, 740 Series, Nubel
MFG Item Number
740

740 Edwards Signaling Audible Signaling Devices, 740 Series, Nubel

MFG Item Number
740
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 740 Series
Item #
740
Nubel

740 Series Information

  • AC and DC Models
  • Low Voltage
  • Exposed Gong
  • Snap on Covers
  • Enclosed Binding Posts
Low cost, non adjustable bell which may be operated off of a 590 transformer or DC power. Universal economy bell widely used in homes, apartment houses, plants, OEMs. Especially suitable for AC powered systems with battery standby.

Specifications

Specifications
Manufacturer Part Number 740
Manufacturer Edwards Signaling
Product Series 740
Family Series Edwards Signaling Audible Signaling Devices, 740 Series
Description Nubel
Voltage 3.3 VDC, 5 VDC, 6 VAC, 6 VDC
Current Rating 1.2 A
Net Weight 0.4 lbs
Gross Weight 0.5 lbs