8218JN
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8218JN ebm-papst, Inc. Fans, DC INPUT SQUARE Series, Fan, 80x80x38 MM, 36-53 DCV

MFG Item Number
8218JN

8218JN ebm-papst, Inc. Fans, DC INPUT SQUARE Series, Fan, 80x80x38 MM, 36-53 DCV

MFG Item Number
8218JN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 36

Description

Fans, DC INPUT SQUARE Series
Item #
8218JN
Fan, 80x80x38 MM, 36-53 DCV

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 8218JN
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description Fan, 80x80x38 MM, 36-53 DCV
Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 38 mm
Air Flow 78 CFM
Power Consumption 11 W
Noise Level 55 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.35 lbs
Gross Weight 0.35 lbs