7410B
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7410B Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series, Recp Single 20A 120/208V 3PH 4P4W H/L BK
MFG Item Number
7410B

7410B Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series, Recp Single 20A 120/208V 3PH 4P4W H/L BK

MFG Item Number
7410B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Item #
7410B
Recp Single 20A 120/208V 3PH 4P4W H/L BK

Standard Industrial Grade Receptacle Series Information


Specifications

Specifications
Manufacturer Part Number 7410B
Manufacturer Eaton
Product Series Standard Industrial Grade Receptacle
Family Series Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Description Eaton safety grip locking receptacle, 14-8 AWG, 20A, Industrial, 120/208V, Back and side wiring, Black, Single, Non-NEMA, Four-pole, Four-wire, Glass-filled nylon
Current Rating 20 A
Number of Poles 4
Number of Wires 4
Phase 3Y
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black
Approvals UL
Net Weight 0.25 lbs
Gross Weight 0.28 lbs