7413C
Eaton Plugs & Receptacles, Standard Industrial Grade Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7413C Eaton Plugs & Receptacles, Standard Industrial Grade Series, Conn 20A 120/208V 3PH 4P4W H/L GY
MFG Item Number
7413C

7413C Eaton Plugs & Receptacles, Standard Industrial Grade Series, Conn 20A 120/208V 3PH 4P4W H/L GY

MFG Item Number
7413C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Industrial Grade Series
Item #
7413C
Conn 20A 120/208V 3PH 4P4W H/L GY

Standard Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 7413C
Manufacturer Eaton
Product Series Standard Industrial Grade
Family Series Eaton Plugs & Receptacles, Standard Industrial Grade Series
Description Eaton safety grip locking connector, 18-10 AWG, 20A, Industrial, 120/208V, Back wiring, Gray, Safety grip, Non-NEMA, Four-pole, Four-wire, Nylon
Current Rating 20 A
Number of Poles 4
Number of Wires 4
Phase 3Y
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Gray
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
7411C
7411C
Marinco - Actuant Electrical Plugs & Receptacles