Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FSFD Series Information
| Manufacturer Part Number | 7420 |
|---|---|
| Manufacturer | Eaton |
| Product Series | FSFD |
| Family Series | Eaton Electrical Box Covers, FSFD Series |
| Description | Eaton die cast aluminum receptacle cover, Self-closing, 1.38-1.56quot; face diameter, Surface mount, Gray, Standard receptacle, Wet, Die-cast aluminum, Single-gang, Vertical |
| Composition | Metallic |
| Material | Aluminum |
| Number of Gangs | 1 |
| Cover Type | Receptacle - Single |
| Features | Flip Lid |
| Cover Design | Raised |
| Color | Gray |
| Gasket Included | Yes |
| Approvals | UL |
| Comments | Self-Closing |
| Net Weight | 0.44 lbs |
| Gross Weight | 0.51 lbs |