Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FSFD Series Information
| Manufacturer Part Number | 7770 |
|---|---|
| Manufacturer | Eaton |
| Product Series | FSFD |
| Family Series | Eaton Electrical Box Covers, FSFD Series |
| Description | Eaton receptacle cover, Lift Lid Receptacle Cover, Gray, Standard receptacle, Wet, Die-Cast Aluminum, Surface, 1, Verticle, Self-closing, used with 50A locking |
| Composition | Metallic |
| Material | Aluminum |
| Number of Gangs | 1 |
| Cover Type | Receptacle - Single |
| Features | Flip Lid |
| Cover Design | Raised |
| Gasket Included | Yes |
| Approvals | UL |
| Comments | Self-Closing |
| Net Weight | 0.69 lbs |
| Gross Weight | 0.78 lbs |