Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
74505B
Liquidtight Coupling, 1/2in., Straight
This item cannot be canceled or returned
Description
Liquidtight Coupling, 1/2in., Straight
Specifications
Specifications
| Manufacturer Part Number |
74505B |
| Manufacturer |
Halex |
| Family Series |
Halex Couplers |
| Description |
Liquidtight Coupling, 1/2in., Straight Non-Metallic, Type B, Splice |
| Conduit Type |
Liquid Tight Type B |
| Connection Type |
Screw-In |
| Trade Size |
1/2 " |
| Composition |
PVC |
| Insulated Throat |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |