Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74507B

Halex Couplers

74507B

Halex Couplers
Liquidtight Coupling, 3/4in., Srtaight
MFG Item Number
74507B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
74507B
Liquidtight Coupling, 3/4in., Srtaight

Series Information

Specifications

Specifications
Manufacturer Part Number 74507B
Manufacturer Halex
Family Series Halex Couplers
Description Liquidtight Coupling, 3/4in., Srtaight Non-Metallic, Type B, Splice
Conduit Type Liquid Tight Type B
Connection Type Screw-In
Trade Size 3/4 "
Composition PVC
Insulated Throat No
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.01 lbs