746012-4FD
Eaton's B-Line series Enclosures, Type 4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

746012-4FD Eaton's B-Line series Enclosures, Type 4 Series, 746012-4FD

MFG Item Number
78205102039

746012-4FD Eaton's B-Line series Enclosures, Type 4 Series, 746012-4FD

MFG Item Number
78205102039
Item Number
746012-4FD
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Series
Item #
746012-4FD
746012-4FD

Type 4 Series Information

  • Provides Housing for Electrical Controls and Instruments
  • Protects Against Circulating Dust, Falling Dirt and More
  • Steel Enclosures
  • IP66
Cooper B‑Line NEMA Type 4 JIC single‑door, double‑door and large panel enclosures are designed for indoor or outdoor use to help provide a degree of protection against windblown dust and rain, splashing water, hose‑directed water and damage from external ice formation.

Specifications

Specifications
Manufacturer Part Number 78205102039
Manufacturer Eaton's B-Line series
Product Series Type 4
Family Series Eaton's B-Line series Enclosures, Type 4 Series
Description 746012-4FD
Material Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 4
Number of Doors 2
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
Nominal Height 74 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 613.552 lbs
Alternatives
N4D746012
N4D746012
Wiegmann Enclosures, N4D Series