Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7484NC Bryant Electric Plugs & Receptacles, Midget Series, LKG CONN, MIDGET, 15A 125/250V, ML-3R,BR
7484NC Bryant Electric Plugs & Receptacles, Midget Series, LKG CONN, MIDGET, 15A 125/250V, ML-3R,BR
This item cannot be canceled or returned
Description
Plugs & Receptacles, MIDGET Series
LKG CONN, MIDGET, 15A 125/250V, ML-3R,BR
MIDGET Series Information
- 15, 20, or 30 Amps
- Nylon Housing
- Smaller Body Type for Tighter Fit Applications
Specifications
Specifications
| Manufacturer Part Number |
7484NC |
| Manufacturer |
Bryant Electric |
| Product Series |
MIDGET |
| Family Series |
Bryant Electric Plugs & Receptacles, Midget Series |
| Description |
Locking Devices, Bryant Midget Locking, Industrial, Female Connector Body, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R, Screw Terminal, Black White |
| Current Rating |
15 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
ML-3R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.1 lbs |
7484NC
Bryant Electric Plugs & Receptacles, Midget Series