7485NP
Bryant Electric Plugs & Receptacles, Midget Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7485NP Bryant Electric Plugs & Receptacles, Midget Series, LKG PLUG, MIDGET,15A 125/250V, ML-3P
MFG Item Number
7485NP

7485NP Bryant Electric Plugs & Receptacles, Midget Series, LKG PLUG, MIDGET,15A 125/250V, ML-3P

MFG Item Number
7485NP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, MIDGET Series
Item #
7485NP
LKG PLUG, MIDGET,15A 125/250V, ML-3P

MIDGET Series Information

  • 15, 20, or 30 Amps
  • Nylon Housing
  • Smaller Body Type for Tighter Fit Applications

Videos

Specifications

Specifications
Manufacturer Part Number 7485NP
Manufacturer Bryant Electric
Product Series MIDGET
Family Series Bryant Electric Plugs & Receptacles, Midget Series
Description Locking Devices, Bryant Midget Locking, Industrial, Male Plug, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3P, Screw Terminal, Black
Current Rating 15 A
Number of Poles 3
Number of Wires 3
Connection Type Plug
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.1 lbs