Series Information
| Manufacturer Part Number | 7487I |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Straight Conduit Connector, Size: 2-1/2 IN, Conductor Range: 2.72 - 3.06 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 2 IN, Width: 4.09 IN, Thread Length: 0.81 IN, Standard: UL 514B, UL Listed: E14814, CSA Standard: C22. |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Type | Male NPS Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.65 lbs |
| Gross Weight | 1.65 lbs |