Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PNOZSIGMA Series Information
The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.
| Manufacturer Part Number | 750109 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZSIGMA |
| Family Series | Pilz Safety Relays, PNOZSIGMA Series |
| Description | Safety Relay, PNOZ s9, 24VDC, Screw Terminals, Sigma Series |
| Type | PNOZ S9 |
| Voltage | 24 VDC |
| Power Consumption (DC) | 2 W |
| Selectable Times | 0.1-300 s |
| Instantaneous Contacts | 3NO |
| Auxiliary Contact | 1NC |
| Termination | Screw |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Standards | EN1088, EN60204-1, EN62061, EN954-1, ENISO12100-1, ENISO12100-2, VDE0113-1 |
| Approvals | CCC, cUL, TUV, UL |
| Net Weight | 0.3902 lbs |
| Gross Weight | 0.4063 lbs |