PNOZSIGMA Series Information
The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.
| Manufacturer Part Number | 750126 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZSIGMA |
| Family Series | Pilz Safety Relays, PNOZSIGMA Series |
| Description | Safety Relay, PNOZ S6.1, 24VDC, Two Hand Relay, Screw Terminals, 3N/O, 1N/C |
| Type | PNOZ S6.1 |
| Voltage | 24 VDC |
| Power Consumption (DC) | 3.5 W |
| Instantaneous Contacts | 3NO |
| Auxiliary Contact | 1NC |
| Termination | Screw |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Standards | EN574, EN60204-1, EN62061, EN954-1, VDE0113-1 |
| Semiconductor Out Signal | 1 |
| Approvals | CCC, cUL, TUV, UL |
| Net Weight | 0.4079 lbs |
| Gross Weight | 0.4762 lbs |