PNOZSIGMA Series Information
The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.
| Manufacturer Part Number | 751126 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZSIGMA |
| Family Series | Pilz Safety Relays, PNOZSIGMA Series |
| Description | Safety Relay, PNOZ S6.1 C, 24VDC, Two Hand Relay, Spring-Up Terminals, 3N/O, 1N/C |
| Type | PNOZ S6.1 |
| Application | Two-Hand Monitoring Type III A |
| Voltage | 24 VDC |
| Power Consumption (DC) | 3.5 W |
| Instantaneous Contacts | 3NO |
| Auxiliary Contact | 1NC |
| Termination | Spring Loaded |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Standards | EN574TYPIIIA, EN60204-1, EN62061, EN954-1, VDE0113-1 |
| Semiconductor Out Signal | 1 |
| Approvals | CCC, cUL, GOST, TUV, UL |
| Net Weight | 0.4189 lbs |
| Gross Weight | 0.5512 lbs |