Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Relays, 750H Series
750XCXHY-120A
Schneider Relays, 750H Series
Relay, 3PDT, 12A, 120VAC Coil
MFG Item Number
750XCXHY-120A
This item cannot be canceled or returned
Description
Relay, 3PDT, 12A, 120VAC Coil
- Hermetically Sealed
- Octal Base Relays
- Can Handle loads of 3 to 12 Amps
- Class 1, Decision 2 Certified for use in Hazardous Locations
- IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
750XCXHY-120A |
| Manufacturer |
Schneider |
| Product Series |
750H |
| Family Series |
Schneider Relays, 750H Series |
| Description |
Relay, 3PDT, 12A, 120VAC Coil |
| Coil Voltage |
120 VAC |
| Contacts |
3PDT |
| Mounting |
Plug In |
| Termination |
Round Pin |
| Enclosure |
Hermetically Sealed Metal |
| Number of Connections |
11 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
12 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
UL |
| Net Weight |
0.2869 lbs |
| Gross Weight |
0.2869 lbs |
750XCXHY-120A
Schneider Relays, 750H Series