Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

751008

Pilz Terminals

751008

Pilz Terminals
Spring Terminals, PNOZ S SET1SPRING, 4PK
MFG Item Number
751008
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
751008
Spring Terminals, PNOZ S SET1SPRING, 4PK

Series Information

Specifications

Specifications
Manufacturer Part Number 751008
Manufacturer PILZ
Family Series Pilz Terminals
Description 4 PACK, Spring Terminals, PNOZ S SET1SPRING 45mm
Number of Ports 8
Number of Wires Per Port 1
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Color Black
Comments Screw Terminals
Net Weight 0.12 lbs
Gross Weight 0.12 lbs