Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 512110 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN 2.1-10 / 1 Actuator 1 Unit |
| Contacts | 2NO |
| Protection Rating | IP67, IP69 |
| Approvals | cUL, EAC, TUV, UL |
| Net Weight | 0.0331 lbs |
| Gross Weight | 0.0388 lbs |