Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
751P9N07 Meltric Plugs & Receptacles, Nylon Handle, 90 Degree, 3/4in.NPT
751P9N07 Meltric Plugs & Receptacles, Nylon Handle, 90 Degree, 3/4in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Nylon Handle, 90 Degree, 3/4in.NPT
Specifications
Specifications
| Manufacturer Part Number |
751P9N07 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Nylon Handle, 90 Degree, 3/4in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PN20, PN7c Series |
| Comments |
Handle W/Npt Poly Gray Size 1 3/4in. Npt Apx 0.52-0.68 In |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
751P9N07
Meltric Plugs & Receptacles